MED PRF 48X30X84 5 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 48X30X84 5 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4830S5
  • Mfr. Model # ZB7-4830S5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Depth 30"
  • Height 84"
  • Finish Electro-Coating
  • Includes (4) Posts, (20) Beams
  • Colour Medium Gray
  • Item Starter Unit
  • Number of Shelves 5
  • Material Steel
  • Shelf Capacity 850 lbs.
  • Width 48"
  • Beam Capacity 850 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Configuration Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list