MED PRF 48X24X84 5 LEV ST WC/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 48X24X84 5 LEV ST WC/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4824S5C
  • Mfr. Model # ZB7-4824S5C
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Colour Medium Gray
  • Depth 24"
  • Height 84"
  • Material Steel
  • Includes (4) Posts, (20) Beams
  • Shelf Adjustments 1-1/2" Increments
  • Width 48"
  • Shelf Capacity 850 lbs.
  • Number of Shelves 5
  • Item Starter Unit
  • Beam Capacity 850 lbs.
  • Shelf Configuration Single Straight
  • Decking Material Corrugated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list