MED PRF 48X18X84X5 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 48X18X84X5 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4818A5
  • Mfr. Model # ZB7-4818A5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Depth 18"
  • Colour Medium Gray
  • Height 84"
  • Includes (2) Intermediate T-Posts, (5) Medium Profile Deck Levels
  • Finish Electro-Coating
  • Item Add-On Unit
  • Material Steel
  • Width 48"
  • Number of Shelves 5
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 850 lbs.
  • Shelf Capacity 850 lbs.
  • Shelf Configuration Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list