Skip Content
MED PRF 48X15X84 5 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PRF 48X15X84 5 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4815S5
  • Mfr. Model # ZB7-4815S5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 15"
  • Finish Electro-Coating
  • Height 84"
  • Includes (4) Posts, (20) Beams
  • Item Starter Unit
  • Number of Shelves 5
  • Width 48"
  • Material Steel
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 850 lbs.
  • Beam Capacity 850 lbs.
  • Shelf Style Single Straight
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list