Skip Content
MED PRF 48X15X84 5 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 48X15X84 5 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4815A5W
  • Mfr. Model # ZB7-4815A5W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 15"
  • Finish Electro-Coating
  • Height 84"
  • Includes (2) Posts, (20) Beams
  • Item Add-On Unit
  • Number of Shelves 5
  • Material Steel
  • Width 48"
  • Shelf Capacity 850 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 850 lbs.
  • Shelf Style Single Straight
  • Decking Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list