Skip Content
MED PRF 48X12X84X5 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PRF 48X12X84X5 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4812A5
  • Mfr. Model # ZB7-4812A5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Depth 12"
  • Colour Medium Gray
  • Includes (2) Intermediate T-Posts, (5) Medium Profile Deck Levels
  • Height 84"
  • Item Add-On Unit
  • Material Steel
  • Width 48"
  • Number of Shelves 5
  • Shelf Capacity 850 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 850 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list