MED PRF 48X12X84 5 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 48X12X84 5 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4812A5W
  • Mfr. Model # ZB7-4812A5W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Finish Electro-Coating
  • Depth 12"
  • Height 84"
  • Colour Medium Gray
  • Includes (2) Posts, (20) Beams
  • Material Steel
  • Number of Shelves 5
  • Item Add-On Unit
  • Width 48"
  • Shelf Capacity 850 lbs.
  • Beam Capacity 850 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Configuration Single Straight
  • Decking Material Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list