MED PRF 42X12X84 5 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 42X12X84 5 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-4212A5D
  • Mfr. Model # ZB7-4212A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Electro-Coating
  • Depth 12"
  • Height 84"
  • Includes (2) Posts, (20) Beams
  • Material Steel
  • Item Add-On Unit
  • Number of Shelves 5
  • Shelf Adjustments 1-1/2" Increments
  • Width 42"
  • Shelf Capacity 900 lb.
  • Shelf Configuration Single Straight
  • Beam Capacity 900 lbs.
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list