Skip Content
MED PRF 36X36X84 5 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 36X36X84 5 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-3636A5D
  • Mfr. Model # ZB7-3636A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 176.0 lbs

Technical Specs

  • Depth 36"
  • Includes (2) Posts, (20) Beams
  • Height 84"
  • Colour Medium Gray
  • Finish Electro-Coating
  • Material Steel
  • Number of Shelves 5
  • Item Add-On Unit
  • Width 36"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,000 lbs.
  • Beam Capacity 1,000 lbs.
  • Shelf Style Single Straight
  • Decking Material Particle Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list