MED PRF 36X24X84X5 LEV AD WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 36X24X84X5 LEV AD WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-3624A5D
  • Mfr. Model # ZB7-3624A5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 124.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Electro-Coating
  • Height 84"
  • Includes (2) Intermediate T-Posts, (5) Low Profile Deck Levels
  • Item Add-On Unit
  • Material Steel
  • Number of Shelves 5
  • Width 36"
  • Shelf Capacity 1,000 lbs.
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,000 lbs.
  • Decking Material Particle Board
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list