MED PRF 36X24X84 5 LEV AD WC/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED PRF 36X24X84 5 LEV AD WC/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-3624A5C
  • Mfr. Model # ZB7-3624A5C
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Colour Medium Gray
  • Includes (2) Posts, (20) Beams
  • Finish Electro-Coating
  • Depth 24"
  • Height 84"
  • Material Steel
  • Number of Shelves 5
  • Item Add-On Unit
  • Width 36"
  • Shelf Adjustments 1-1/2" Increments
  • Shelf Capacity 1,000 lbs.
  • Beam Capacity 1,000 lbs.
  • Shelf Configuration Single Straight
  • Decking Material Corrugated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list