Skip Content
MED PRF 36X15X84 5 LEV AD WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED PRF 36X15X84 5 LEV AD WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZB7-3615A5W
  • Mfr. Model # ZB7-3615A5W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Depth 15"
  • Colour Medium Gray
  • Height 84"
  • Includes (2) Posts, (20) Beams
  • Item Add-On Unit
  • Finish Electro-Coating
  • Width 36"
  • Shelf Capacity 1,000 lbs.
  • Number of Shelves 5
  • Material Steel
  • Shelf Adjustments 1-1/2" Increments
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 1,000 lbs.
  • Shelf Style Single Straight
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Decking Material Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list