Skip Content
MED MOLDED PLUG-N-PATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED MOLDED PLUG-N-PATCH

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT15-296
  • Mfr. Model # 15-296
  • UNSPSC # 25172504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Medium Plug-N-Patch
  • Colour -
  • Features -
  • Includes -
  • Material Rubber
  • Size -
  • Diameter 3-1/4"
  • Used For Automotive and Light-Duty Trucks Tire
  • Length 4.18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list