Skip Content
MED FOLDNG HDLE, INT THRD CLR ANODZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MED FOLDNG HDLE, INT THRD CLR ANODZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4NRU7
  • Mfr. Model # 4NRU7
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Silver
  • Mounting Type Internal Threads
  • Item Folding Pull Handle
  • Finish Dull Aluminum
  • Material Aluminum
  • Hardware Not Included
  • Screw Size 8-32
  • Load Capacity 135 lbs.
  • Overall Width 1-9/16"
  • Overall Length 3"
  • Thread Depth 7/32"
  • Projection 1-9/16"
  • Mounting Hole Center to Center 2-33/64"
  • Handle Stop 90 deg.
  • Grip Dia. 1/4"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list