Skip Content
MED FOLDNG HDLE EXT THRD, BLK ANODZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MED FOLDNG HDLE EXT THRD, BLK ANODZ

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4NRU9
  • Mfr. Model # 4NRU9
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Solid Black
  • Colour Black
  • Mounting Type Threaded Studs
  • Material Aluminum
  • Item Folding Pull Handle
  • Screw Size 8-32
  • Overall Length 3"
  • Load Capacity 9 lbs.
  • Overall Width 1-9/16"
  • Hardware Included
  • Projection 1-9/16"
  • Thread Depth 9/16"
  • Mounting Hole Center to Center 2-33/64"
  • Grip Dia. 1/4"
  • Handle Stop 90 deg.
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list