Skip Content
MED/FINE 4 SIDED SPONGES 6 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED/FINE 4 SIDED SPONGES 6 PACK

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH07734
  • Mfr. Model # 07734
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length 4"
  • Item Sanding Sponge
  • Width 2-3/4"
  • Thickness 1"
  • Grade Professional
  • Colour Dark Brown
  • Sides 4 Sided

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list