Skip Content
MED DUTY CUTTING ATTACH WITH 75 HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MED DUTY CUTTING ATTACH WITH 75 HD

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWMC505
  • Mfr. Model # MC505
  • UNSPSC # 12131707
  • CATALOGUE PAGE # 766
  • Shipping Weight 1.0 lbs

Product Details

Medium-duty cutting attachment. Three tube construction keeps gases separated, eliminating mixing tube burn-out. Solidly constructed to last - silver brazed joints, stainless steel tubes, brass forged butt and head.

Technical Specs

  • Gas Service Any Fuel gas
  • Item Cutting Torch Medium Duty Cutting Attachment
  • Length (In.) 11-1/4
  • Features Cuts Up to 6"
  • Cuts Up To 6"
  • Head 75 Degrees
  • Welds Up To 1/2"
  • Tip Series MC Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list