MED CAB #43 METAL DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED CAB #43 METAL DOOR

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM518-43MD
  • Mfr. Model # 518-43MD
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 2203
  • Shipping Weight 31.05 lbs

Technical Specs

  • Colour White
  • Height 27"
  • Includes Lock and Two Keys, Pull Out Shelf
  • Depth 8"
  • Item Industrial First Aid Cabinet
  • Number of Shelves (4) Fixed (including cabinet bvase)
  • Mount Type Punched Key Holes
  • Width 18"
  • Waterproof No
  • Case Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list