MED BACK CAP WP-9 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED BACK CAP WP-9 20

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC41V35
  • Mfr. Model # 41V35
  • UNSPSC # 14120000
  • CATALOGUE PAGE # 732
  • Shipping Weight 0.1 lbs

Product Details

Medium back cap. Use with WP-9, 9P. Optimize shielding gas coverage by using an appropriate size gas lens. Gas lenses help minimize rework and allow for greater tungsten extension. Extend your tungsten no further than the inside diameter of the cup to maximize shielding gas coverage.

Technical Specs

  • For Use With A-125 Series, W-250 Series
  • Type Back Caps (not for Qp Pencil Torch)
  • Application Tig Welding Ac and Dc
  • Includes Back Cap
  • Item Back Cap
  • Characteristics Medium Back Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list