MED 2-WHEEL ROAD TRAILER + HITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MED 2-WHEEL ROAD TRAILER + HITCH

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2636-1
  • Mfr. Model # K2636-1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 332.0 lbs

Technical Specs

  • Features Low Sway Suspension Provides Outstanding Stability, Wheel Bearings Are Packed With High Viscosity, High Pressure, Low Washout Lubriplate Grease, Features A Duo-Hitch, A 2" Ball/Lunette Eye Combination Hitch
  • Item Trailer
  • Application For Heavy-Duty Road, Off-Road, Plant And Yard Use
  • Includes Trailer With Pivoting Jack Stand, Safety Chains, 13" Wheels