Skip Content
MECHE A BETON 3/4 SDS PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHE A BETON 3/4 SDS PLUS

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHCFC2224
  • Mfr. Model # HCFC2224
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 10"
  • Drilling Length 8"
  • Shank Shape SDS Plus
  • Bit Dia. 3/4"
  • Number of Cutter Heads 4
  • Shank Size 25/64"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list