Skip Content
MECHANIX WEAR SAFETY ORIG CR5 XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHANIX WEAR SAFETY ORIG CR5 XXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWSMG-C91-012
  • Mfr. Model # SMG-C91-012
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Oil/Gas Operations, Maintenance, Machine Repair, Oil Rigging, Mechanical, Mining, Automotive, Electrical, HVAC, Plumbing, General Purpose
  • Colour Hi-Vis Yellow/Orange
  • Cut Clute
  • Size 2X-Large
  • Length 10"
  • Cuff Hook-and-Loop
  • Lining Armortex(R)
  • Standards ANSI/ISEA CE EN388 4544 (Abrasion , Cut , Tear , Puncture) , ANSI/ISEA 105-2011
  • Palm Material Synthetic Leather, Armortex(R)
  • Back Material TrekDry(R)
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • Stitching Material Nylon
  • ANSI Cut Grams 1800
  • ANSI Abrasion Cycles 1800
  • ANSI Puncture Newtons 183
  • Finger Style Full
  • Finger Material Synthetic Leather, Armortex(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Item Cut Resistant Gloves
  • Hand Right/Left
  • Weight Medium
  • Glove Length 10"
  • Glove Size 2X-Large
  • Suggested Use Environment Dry/Light Oil
  • Glove Hand Style Left and Right
  • Glove Cut Clute

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List