!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
M-PACT MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YLW

M-PACT MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YLW

MECHANIX WEAR

M-PACT MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M-PACT MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YLW

M-PACT MECHANICS GLOVES, 2XL (12), SYNTHETIC LEATHER, ANSI CUT LEVEL A5, HI-VIS YLW

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.19 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MXWSMP-C91-012
  • Mfr. Model # SMP-C91-012
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 1351
  • Shipping Weight 0.46 lbs

Product Details

These yellow Mechanix Wear M-Pact SMP-C91 mechanics gloves are size XX-large and are made with armortex, Armortex and TPR. In addition, they are uncoated with a wing thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 4X43EP. They feature breathable back, padded knuckles, reflective backing, reinforced palm/thumb crotch, touchscreen compatible.

Technical Specs

  • Item Mechanics Gloves
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material TrekDry(R)
  • Glove Construction Cut and Sewn
  • Standards ANSI/ISEA 105, EN 388
  • ANSI/ISEA Cut Level A5
  • Colour Yellow
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 12
  • Glove Features Breathable Back, Padded Knuckles, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective Backing Yes
  • ANSI/ISEA Cut Load 2,200 g
  • ANSI/ISEA Puncture Force 100 N
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Nylon
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Armortex(R)
  • Glove Back Colour Black/Lime
  • Knuckle Protection Material TPR
  • Glove Coating Material Uncoated
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Series M-Pact(R)
  • Glove Performance General Purpose
  • Size- Alpha 2XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm Yes
  • ANSI/ISEA Abrasion Cycles 8000
  • ANSI/ISEA Puncture Level 3
  • Anti-Static No
  • EN 388 Rating 4X43EP
  • Glove Length 9 1/2 in
  • Layered Palm Material Polyurethane, Synthetic Leather
  • Glove Cut Clute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list