Skip Content
MECHANIX WEAR SAFETY MPACT CR5 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHANIX WEAR SAFETY MPACT CR5 M

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWSMP-C91-009
  • Mfr. Model # SMP-C91-009
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Orange
  • Application Oil/Gas Operations, Maintenance, Machine Repair, Oil Rigging, Mechanical, Mining, Automotive, Electrical, HVAC, Plumbing, General Purpose
  • Standards ANSI/ISEA CE EN388 4544 (Abrasion , Cut , Tear , Puncture) , ANSI/ISEA 105-2011
  • Cuff Hook-and-Loop
  • Palm Material Synthetic Leather, Armortex(R)
  • ANSI/ISEA Cut Level 4
  • Back Material TrekDry(R), TPR
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • Knuckle Padding Material TPR
  • Stitching Material Nylon
  • ANSI Cut Grams 1800
  • ANSI Abrasion Cycles 1800
  • Finger Material Synthetic Leather, Armortex(R)
  • ANSI Puncture Newtons 183
  • Finger Style Full
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Item Cut Resistant Gloves
  • Weight Medium
  • Glove Length 10"
  • Suggested Use Environment Dry/Light Oil
  • Glove Size Medium
  • Glove Hand Style Left and Right
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list