Skip Content
MECHANIX WEAR SAFETY MPACT CR5 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHANIX WEAR SAFETY MPACT CR5 L

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWSMP-C91-010
  • Mfr. Model # SMP-C91-010
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Oil/Gas Operations, Maintenance, Machine Repair, Oil Rigging, Mechanical, Mining, Automotive, Electrical, HVAC, Plumbing, General Purpose
  • Colour Hi-Vis Yellow/Orange
  • Cuff Hook-and-Loop
  • Palm Material Synthetic Leather, Armortex(R)
  • Standards ANSI/ISEA CE EN388 4544 (Abrasion , Cut , Tear , Puncture) , ANSI/ISEA 105-2011
  • Back Material TrekDry(R), TPR
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 3
  • Stitching Material Nylon
  • Knuckle Padding Material TPR
  • ANSI Cut Grams 1800
  • ANSI Puncture Newtons 183
  • ANSI Abrasion Cycles 1800
  • Finger Material Synthetic Leather, Armortex(R)
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Item Cut Resistant Gloves
  • Weight Medium
  • Suggested Use Environment Dry/Light Oil
  • Glove Length 10"
  • Glove Cut Clute
  • Glove Size Large
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list