Discontinued with Replacement
MECHANICS TOOL SET 155 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS TOOL SET 155 PCS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3-155
  • Mfr. Model # 3-155
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 7
  • Shipping Weight 19.0 lbs
Suggested Replacement Product
SOCKET SET 1/4 3/8 1/2IN DR SAE/MET

Your Price: NA

Product Details

155 piece mechanics tool set. Includes a wide variety of regular and deep length sockets in 6 point design, 1/4 inch, 3/8 inch, and 1/2 inch drive ratchets and attachments, 12 long length wrenches the professionals use, and hex keys in popular SAE and metric sizes.

Technical Specs

  • Number of Pieces 155
  • Standards Meet or Exceed CGSB and ANSI Standards
  • Includes Wide Variety of Regular and Deep Length Sockets in 6 Point Design, 1/4", 3/8" and 1/2" Drive Ratchets and Attachments, 12" Length Wrenches, Hex Keys in popular SAE and Metric Sizes
  • Item Mechanic Tool Set

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list