Skip Content
MECHANICS,SLIP-ON,RED, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS,SLIP-ON,RED, M

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN115-09
  • Mfr. Model # 115-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Glove
  • Size Medium
  • Application Mechanics, Construction, Assembly, Maintenance
  • Colour Red
  • Cuff Slip-On
  • Back Material Spandex
  • Palm Material Synthetic Leather
  • Thumb Style Straight
  • Palm Construction Single Piece Non Padded
  • Stitching Material Nylon
  • Finger Style Full Finger
  • Closure Type Slip On
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list