MECHANICS,SLIP-ON,BLACK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS,SLIP-ON,BLACK,XL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN113-11
  • Mfr. Model # 113-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Mechanics, Construction, Assembly, Maintenance
  • Item Glove
  • Colour Black
  • Size X-Large
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Cuff Slip-On
  • Palm Construction Single Piece Non Padded
  • Thumb Style Straight
  • Stitching Material Nylon
  • Finger Style Full Finger
  • Closure Type Slip On
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list