Skip Content
MECHANICS,PACKAGE HANDLING,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS,PACKAGE HANDLING,L

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN175-10
  • Mfr. Model # 175-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Shipping, Material Handling, Mechanics
  • Colour Black
  • Item Glove
  • Closure Type Hook and Loop
  • Size Large
  • Cuff Strap w/Hook and Loop
  • Palm Material Synthetic Leather w/Silicone Grip
  • Back Material Spandex
  • Palm Construction Synthetic Leather w/Silicone Grip
  • Thumb Style Straight
  • Stitching Material Nylon
  • Finger Style Full Finger
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list