MECHANICS,INSULATED,LEATHER,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS,INSULATED,LEATHER,XXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN123-12
  • Mfr. Model # 123-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black
  • Item Glove
  • Application Mechanics, Construction, Cold Weather
  • Size 2X-Large
  • Cuff Hook-and-Loop
  • Lining Thinsulate(R)
  • Closure Type Hook and Loop
  • Palm Material Genuine Leather w/Clarino(R) Reinforcements and Gel Padding
  • Back Material Neoprene
  • Thumb Style Straight
  • Palm Construction Genuine Leather w/Clarino(R) Reinforcements and Gel Padding
  • Stitching Material Nylon
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list