MECHANICS,INSULATED,LEATHER,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS,INSULATED,LEATHER,S

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN123-08
  • Mfr. Model # 123-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Glove
  • Size Small
  • Application Mechanics, Construction, Cold Weather
  • Colour Black
  • Cuff Hook-and-Loop
  • Closure Type Hook and Loop
  • Lining Thinsulate(R)
  • Back Material Neoprene
  • Palm Material Genuine Leather w/Clarino(R) Reinforcements and Gel Padding
  • Thumb Style Straight
  • Stitching Material Nylon
  • Palm Construction Genuine Leather w/Clarino(R) Reinforcements and Gel Padding
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list