MECHANICS GLOVES,XL,TAN,PADDED,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,XL,TAN,PADDED,PR

OK-1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WYY1
  • Mfr. Model # 9WYY1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Anti-Vibration/Lifting
  • Colour Tan
  • Size XL
  • Item Mechanics Gloves
  • Lining Unlined
  • Closure Type Hook-and-Loop
  • Palm Construction Padded
  • Back Material Grain Leather
  • Palm Material Grain Leather
  • Sub-Category Leather
  • Finger Style Half

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list