MECHANICS GLOVES,SLIP ON,RD/BLK,XL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,SLIP ON,RD/BLK,XL,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J463
  • Mfr. Model # 33J463
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Light Duty Work,Technicians, Surveyors, Carpenters, Assemblers
  • Colour Black/Red
  • Item Mechanics Gloves
  • Cuff Shirred
  • Size X-Large
  • Back Material Spandex (97% Polyester + 3% Polyurethane)
  • Knuckle Padding Material Synthetic Leather
  • Closure Type Slip-On
  • Thumb Style Wing
  • Palm Material Synthetic Leather
  • Stitching Material Polyester
  • Finger Style Full
  • Lining Unlined
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list