Skip Content
MECHANICS GLOVES,SLIP ON,RD/BLK,M,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,SLIP ON,RD/BLK,M,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J461
  • Mfr. Model # 33J461
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Light Duty Work,Technicians, Surveyors, Carpenters, Assemblers
  • Item Mechanics Gloves
  • Colour Black/Red
  • Size Medium
  • Back Material Spandex (97% Polyester + 3% Polyurethane)
  • Cuff Shirred
  • Closure Type Slip-On
  • Thumb Style Wing
  • Palm Material Synthetic Leather
  • Knuckle Padding Material Synthetic Leather
  • Stitching Material Polyester
  • Finger Style Full
  • Lining Unlined
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list