MECHANICS GLOVES,PINK,M,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,PINK,M,PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RNL2
  • Mfr. Model # 3RNL2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Mechanics Gloves
  • Application High Dexterity Work, Medium Abrasion Tasks
  • Colour Pink
  • Size M
  • Cuff Slip Fit
  • Lining Unlined
  • Palm Material Synthetic Leather
  • Palm Construction Single Layer Foam Padding With Patented Seamless Rolltop Fingertips
  • Back Material Ribbed Nylon And Spandex
  • Knuckle Padding Material Foam
  • Sub-Category General Utility
  • Stitching Material Nylon
  • Finger Style Full Finger
  • Closure Type Slip On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list