Skip Content
MECHANICS GLOVES,HI-VIS,ORANGE,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,HI-VIS,ORANGE,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J505
  • Mfr. Model # 33J505
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour Black/Orange
  • Closure Type Hook & Loop
  • Size 2X-Large
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
  • Item Mechanics Gloves
  • Thumb Style Wing
  • Knuckle Padding Material Rubber
  • Finger Style Full
  • Back Material Spandex (97% Polyester + 3% Polyurethane)
  • Stitching Material Polyester
  • Palm Material Synthetic Leather w/ Dots
  • Lining Unlined
  • Sub-Category General Utility High Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list