MECHANICS GLOVES,FINGERLESS,BLK/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,FINGERLESS,BLK/RED

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J456
  • Mfr. Model # 33J456
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Light Duty Work,Technicians, Surveyors, Carpenters, Assemblers
  • Colour Black/Red
  • Item Mechanics Gloves
  • Closure Type Hook & Loop
  • Size Medium
  • Back Material Spandex (97% Polyester + 3% Polyurethane)
  • Thumb Style Wing
  • Knuckle Padding Material 100% Neoprene
  • Palm Material Synthetic Leather
  • Stitching Material Polyester
  • Finger Style Fingerless
  • Lining Unlined
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list