MECHANICS GLOVES,CONSTRUCTION,L,BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MECHANICS GLOVES,CONSTRUCTION,L,BLA

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24U136
  • Mfr. Model # 24U136
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yark Work
  • Colour Black
  • Item Mechanics Gloves
  • Size L
  • Palm Material Synthetic Leather
  • Cuff Hook-and-Loop
  • Palm Construction Single Layer Seamless with Sewn Duraclad(R) Patches
  • Knuckle Padding Material Foam Backed Ribbed Nylon with TPR Knuckle Protection
  • Finger Style Full Finger
  • Back Material Ribbed Stretch Nylon
  • Sub-Category Construction
  • Closure Type Hook-and-Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list