MECHANICS GLOVES,BOX HANDLER,RD,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,BOX HANDLER,RD,BLK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J465
  • Mfr. Model # 33J465
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/Red
  • Application Power Tool, Machine And Heavy Equipment Operation
  • Item Mechanics Gloves
  • Size Small
  • Closure Type Hook & Loop
  • Palm Material Synthetic Leather (50% PU + 50% Nylon) w/ 100% Silicone Dots
  • Back Material Spandex (97% Polyester + 3% Polyurethane)
  • Knuckle Padding Material 100% Neoprene
  • Stitching Material Polyester
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Sub-Category Box Handling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list