MECHANICS GLOVES,BLUE/GOLD,S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,BLUE/GOLD,S,PR

TILLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WUG7
  • Mfr. Model # 5WUG7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Application General Maintenance
  • Item Mechanics Gloves
  • Colour Blue/Gold
  • Closure Type Hook-and-Loop
  • Cuff Elastic
  • Size S
  • Palm Material Top Grain Deerskin Leather
  • Lining Unlined
  • Back Material Spandex
  • Thumb Style Wing
  • Palm Construction Double Layer
  • Stitching Material Cotton
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list