MECHANICS GLOVES,BLACK/YELLOW,L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,BLACK/YELLOW,L,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5NGN4
  • Mfr. Model # 5NGN4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For General Work, Assembly, Mechanic, Maintenance
  • Colour Black/Yellow
  • Size Large
  • Item Mechanics Gloves
  • Cuff Elastic
  • Closure Type Hook & Loop
  • Palm Material Grain Deerskin Leather
  • Back Material Spandex
  • Stitching Material Polyester
  • Palm Construction Leather
  • Knuckle Padding Material Neoprene
  • Finger Style Full
  • Lining Unlined
  • Thumb Style Wing
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list