Skip Content
MECHANICS GLOVES,BLACK/GOLD,2XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MECHANICS GLOVES,BLACK/GOLD,2XL,PR

TILLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WUG6
  • Mfr. Model # 5WUG6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Black/Gold
  • Item Mechanics Gloves
  • Size 2XL
  • Application General Maintenance
  • Cuff Elastic
  • Closure Type Hook-and-Loop
  • Lining Unlined
  • Palm Material Top Grain Cowhide Leather
  • Thumb Style Wing
  • Stitching Material Cotton
  • Back Material Spandex
  • Palm Construction Double Layer
  • Sub-Category Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list