MECHANICS GLOVE XL SPANDEX PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE XL SPANDEX PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXHSY05XL
  • Mfr. Model # G-EXHSY-05-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2462
  • Shipping Weight 0.125 lbs

Technical Specs

  • Application Utility, General Purpose
  • Colour High Visibility Yellow
  • Item Mechanics Glove
  • Size XL
  • Closure Type Slip On
  • Cuff Slip Fit
  • Palm Material Embossed Synthetic Leather
  • Back Material Spandex
  • Palm Construction Single Layer
  • Sub-Category High-Visibility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list