Skip Content
MECHANICS GLOVE XL SLIP FIT PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MECHANICS GLOVE XL SLIP FIT PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXHSO05XL
  • Mfr. Model # G-EXHSO-05-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2462
  • Shipping Weight 0.125 lbs

Technical Specs

  • Item Mechanics Glove
  • Size XL
  • Cuff Slip Fit
  • Closure Type Slip On
  • Palm Material Embossed Synthetic Leather
  • Back Material Spandex
  • Application Utility, General Purpose
  • Colour High Visibility Orange
  • Palm Construction Single Layer
  • Sub-Category High-Visibility
  • Finger Style Full

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List