MECHANICS GLOVE XL GRAY/BROWN PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE XL GRAY/BROWN PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMOL05XL
  • Mfr. Model # G-EXMOL-05-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2464
  • Shipping Weight 0.256 lbs

Technical Specs

  • Colour Gray/Brown
  • Application Mechanical, Utility, General Purpose
  • Size XL
  • Cuff TPR Closure
  • Item Mechanics Gloves
  • Closure Type Hook-and-Loop
  • Palm Material Genuine Goatskin Leather
  • Back Material Spandex
  • Palm Construction Single Layer
  • Knuckle Padding Material Neoprene
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list