Skip Content
MECHANICS GLOVE XL BLACK/WHITE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE XL BLACK/WHITE PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMPLW05XL
  • Mfr. Model # G-EXMPLW-05-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2462
  • Shipping Weight 0.305 lbs

Technical Specs

  • Colour Black/White
  • Application Mechanical, Utility, General Purpose
  • Item Mechanics Gloves
  • Cuff TPR Closure
  • Size XL
  • Closure Type Hook-and-Loop
  • Back Material Spandex, Neoprene
  • Palm Material Genuine Goatskin Leather
  • Palm Construction Single Layer
  • Sub-Category Leather
  • Finger Style Full
  • Knuckle Padding Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list