MECHANICS GLOVE S SLIP FIT SPANDEX PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE S SLIP FIT SPANDEX PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMULR02S
  • Mfr. Model # G-EXMULR-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2463
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Mechanics Glove
  • Application Mechanical, Utility, General Purpose
  • Colour Black/Brown
  • Size S
  • Cuff Slip Fit
  • Closure Type Open
  • Back Material Spandex
  • Palm Material Embossed Synthetic Leather, Genuine Goatskin Leather
  • Palm Construction Single Layer with Genuine Leather Reinforcements
  • Sub-Category General Utility
  • Knuckle Padding Material None
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list