MECHANICS GLOVE S CLOSURE TPR PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE S CLOSURE TPR PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXHZIO02S
  • Mfr. Model # G-EXHZIO-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2465
  • Shipping Weight 0.293 lbs

Technical Specs

  • Colour High Visibility Orange/Black
  • Item Mechanics Glove
  • Cuff TPR Closure
  • Size S
  • Closure Type Hook-and-Loop
  • Palm Material Embossed Synthetic Leather, Foam Padding, Duraclad
  • Back Material Spandex, TPR, Reflective Panels
  • Palm Construction Single Layer with Duraclad Reinforcements and Palm Pads
  • Knuckle Padding Material TPR
  • Sub-Category High Visibility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list