Skip Content
MECHANICS GLOVE S BLACK/WHITE LEATHER PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE S BLACK/WHITE LEATHER PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMPLW02S
  • Mfr. Model # G-EXMPLW-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2462
  • Shipping Weight 0.282 lbs

Technical Specs

  • Application Mechanical, Utility, General Purpose
  • Item Mechanics Gloves
  • Colour Black/White
  • Size S
  • Cuff TPR Closure
  • Closure Type Hook-and-Loop
  • Palm Material Genuine Goatskin Leather
  • Back Material Spandex, Neoprene
  • Palm Construction Single Layer
  • Knuckle Padding Material Neoprene
  • Sub-Category Leather
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list