Skip Content
MECHANICS GLOVE S BLACK/GRAY NEOPRENE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MECHANICS GLOVE S BLACK/GRAY NEOPRENE PR

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWG-EXMWR02S
  • Mfr. Model # G-EXMWR-02-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2464
  • Shipping Weight 0.225 lbs

Technical Specs

  • Colour Black/Gray
  • Application Mechanical, Utility, General Purpose
  • Item Mechanics Gloves
  • Size S
  • Cuff TPR Closure
  • Closure Type Hook-and-Loop
  • Palm Material Water Repellant Synthetic Leather
  • Back Material Spandex, Neoprene
  • Palm Construction Single Layer
  • Knuckle Padding Material Neoprene
  • Sub-Category Water Resistant
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list